Shop All Shelf Brackets
Econoco
Knife Bracket Chrome, 14" L, Silver, 48PK
Mfr # SW/14KB
Zoro # G3851946
product price: $120.99
/pk 48, $2.52/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/14KB
- Zoro # G3851946
- UPC # 818703009431
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Overall WxDxH | 1/8 in x 12 in x 3 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Load Capacity | 35 lb |
Shelving Type | Add-On |
Finish | Chrome |
Used with Display Type | Slatwall |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.25 in Pipe Size (4NXU4)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- HALLOWELL Premium Locker, 36"X15"X78", Dbl Tier (U3258-2ME)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBSS)
- Econoco Shelf Brackets