Shop All Shelf Brackets
Econoco
Knife Bracket, Chrome, 10 "L, Silver, 48PK
Mfr # SW/10KB
Zoro # G3851970
product price: $97.19
/pk 48, $2.02/ea
Sold in multiples of 6 for $583.14
Free Shipping & Returns
$583.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 10 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/10KB
- Zoro # G3851970
- UPC # 818703009400
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 10 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 10" |
Overall WxDxH | 1/8 in x 10 in x 3 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Used with Display Type | Slatwall |
Load Capacity | 35 lb |
Finish | Chrome |
Shelving Type | Add-On |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Adjustable Shelving Bracket 14"D, 3/32"W, 3"H, 25PK (GC14)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN3)
- Econoco Shelf Brackets