Shop All Shelf Brackets
Econoco
Knife Bracket 8"L, Semi-Gloss, Black, 48PK
Mfr # EBL/8KB
Zoro # G3852016
product price: $73.79
/pk 48, $1.54/ea
Sold in multiples of 8 for $590.32
$590.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Steel
- Overall Depth 8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/8KB
- Zoro # G3852016
- UPC # 841134101986
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 8 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 8" |
Overall WxDxH | 1/8 in x 8 in x 3 in |
Details
Item | Shelving Bracket |
Color | Black |
Gauge | 16 |
Material | Steel |
Finish | Semi Gloss |
Shelving Type | Add-On |
Used with Display Type | Slatwall |
Load Capacity | 50 lb |
Description
Shelving Bracket, Steel, Semi Gloss, Black, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 50 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Gray (30287GREY)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- LEWISBINS Plastic Divider, Black, 20 9/16 in L, Not Applicable W, 12 in H (DV22120-NXL BUY 25S)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Handrail Bracket 1-1/4", Tubing, 12", PK24 (GW/RT)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- Econoco Shelf Brackets