Shop All Shelf Brackets
Econoco
Knife Bracket 14"L, Silver, 48PK
Mfr # SW/14KB-SC
Zoro # G3851937
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # SW/14KB-SC
- Zoro # G3851937
- UPC # 841134108299
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Overall WxDxH | 1/8 in x 12 in x 3 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Shelving Type | Add-On |
Used with Display Type | Slatwall |
Load Capacity | 35 lb |
Finish | Satin Chrome |
Description
Shelving Bracket, Steel, Satin Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In (JF236R700GP)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- HOLLAENDER Structural Pipe Fitting, Rectangular Base Flange, Aluminum, 2 in Pipe Size (47-9)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Handrail Bracket 1-1/4", Tubing, 12", PK24 (GW/RT)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- Econoco Shelf Brackets