Shop All Shelf Brackets
Econoco
Knife Bracket 10"L, Shiny Black, 48PK
Mfr # EBL/10KB
Zoro # G3852059
product price: $87.15
/pk 48, $1.82/ea
Sold in multiples of 7 for $610.05
Free Shipping & Returns
$610.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16
- Material Steel
- Overall Depth 10 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/10KB
- Zoro # G3852059
- UPC # 818703007208
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 10 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 10" |
Details
Item | Shelving Bracket |
Color | Black |
Gauge | 16 |
Material | Steel |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Load Capacity | 40 lb |
Finish | Shiny |
Description
Shelving Bracket, Steel, Shiny, Black, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 4 in H, 17-7/8 in L, Blue, 2 PK (K-QSB110BL-2)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- WILTON Jaw Inserts, 4-1/2 In, PR (2905000)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4270)
- Econoco Shelf Brackets