Shop All Shelving & Rack Accessories
Econoco
Hook Waterfall 16"L, Chrome, Silver, 24PK
Mfr # RW/5H
Zoro # G3851779
product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RW/5H
- Zoro # G3851779
- UPC # 841134107391
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 16 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 16" |
Overall WxDxH | 1/2 in x 16 in x 1 1/2 in |
Details
Item | Hook Waterfall |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Used with Display Type | Hangrail Tubing Accessory |
Load Capacity | 35 lb |
Finish | Chrome |
Shelving Type | Add-On |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Hook Waterfall, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 16 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 2000 lb., HDPE, 96 W x 36 D (D9636)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-05)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- ECONOCO Grid Basket Rack Topper 30" Dia. (30RTC)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- ECONOCO Pipeline Tower Table (PSTTSET)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- ECONOCO Tempered Glass, 10 in. L, PK10 (CB110)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Cucina Non-Adhesive Shelf Liner (04F-C7HV6-06)
- Econoco Shelving & Rack Accessories