Shop All Shelving & Rack Accessories
Econoco
Hook 9", Chrome, 96PK
Mfr # H9
Zoro # G3950381
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Height 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # H9
- Zoro # G3950381
- UPC # 841134104017
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 9 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Length | 9" |
Overall WxDxH | 1/2 in x 9 in x 1/2 in |
Details
Item | Hook |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish | Chrome |
Thickness | 1/4" |
Load Capacity | 10 lb |
Shelving Type | Add-On |
Used with Display Type | Hangrail Tubing Accessory |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
For Tube Shape | Rectangular |
Description
Hook, Steel, Chrome, Silver, Load Capacity 10 lb, Overall Depth 9 in, Overall Height 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Display Type Slatwall, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83GY)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- ECONOCO Grid Basket 24" x 15", Black, 4PK (BLKS/92)
- ECONOCO Straight Arm Chrome, Silver, Add-On, 24PK (RS/12)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- ECONOCO Rectangular Tubing, Face-Out, 24PK (AF12/B)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRIB8)
- GLOBAL INDUSTRIAL 36x12 Steel Shelf With 4 Clips 20 GA (234048)
- Econoco Shelving & Rack Accessories