Shop All Shelving & Rack Accessories
Econoco
Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6
Mfr # RZE/12
Zoro # G8878996
product price: $43.89
/pk 6, $7.32/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RZE/12
- Zoro # G8878996
- UPC # 841134107537
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 12" |
Details
Item | Extension for RZK/7,RZK/9,12" H,PK6 |
Description
Extension for RZK/7,RZK/9,12 In. H,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- LITTLE GIANT Adj. Work Table, Steel, 60" W, 30" D (MTH1-3060-AH)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- ECONOCO Single Slotted Standard 96"H, Silver, 5PK (SSRIZ8)
- ECONOCO Island Multi-Merchandiser, Frame Only (T503FRSC)
- ECONOCO Square Rack Tubing Arms 16-Arms, 4-Way, Chrome (K10)
- ECONOCO Rack Rectangular Tubing, 2-Way, Chrome (K23)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- Econoco Shelving & Rack Accessories