Shop All Shelving & Rack Accessories
Econoco
Height Extension 6", 100PK
Mfr # TA/6
Zoro # G8879757
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Garments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # TA/6
- Zoro # G8879757
- UPC # 841134108947
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Height Extension,6",PK100 |
Holds | Garments |
Description
Height Extension,6 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3-8)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- ECONOCO Square Dump Bin 36", White (GTC36/W)
- ECONOCO Straight Arm Chrome, 12"L, 16 ga., 24PK (RR/12)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- ECONOCO Pipeline, Sign Holder 7" x 11", 24PK (PSPJ711P24)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- Econoco Shelving & Rack Accessories