Shop All General Purpose Metal Shelving
Econoco
Grid Triangle Shelf 24" x 24", Black, 10Pk
Mfr # BLKS/90
Zoro # G8872230
product price: $97.95
/pk 10, $9.80/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLKS/90
- Zoro # G8872230
- UPC # 841134100873
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Width | 24" |
Details
Item | Grid Triangle Shelf,24" x 24",Black,PK10 |
Color | Black |
Description
Grid Triangle Shelf,24 In. x 24 In.,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- LEWISBINS 6 gal Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 12 1/2 in H, 14 7/8 in L, Blue (NPL215 Blue)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- ECONOCO Grid Shelf 12" x 24", Black, 6PK (BLK/2412)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- CONVENIENCE CONCEPTS Designs-2-Go Extra Storage 3 Tier Wide Folding Metal Shelf, White (8019W)
- Econoco General Purpose Metal Shelving