Shop All General Purpose Metal Shelving
Econoco
Grid Straight Shelf 24" x 15", White, 4PK
Mfr # WTES/93
Zoro # G8881507
product price: $75.59
/pk 4, $18.90/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 15"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WTES/93
- Zoro # G8881507
- UPC # 841134110254
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Depth | 15" |
Length | 24" |
Details
Item | Grid Straight Shelf,24" x 15",White,PK4 |
Color | White |
Description
Grid Straight Shelf,24 In. x 15 In.,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Push In Fastener Red, 10 S (3272RED)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Silver DL Style Shelf , 2PK (DL419N.SIL)
- Econoco General Purpose Metal Shelving