Shop All General Purpose Metal Shelving
Econoco
Grid Sloping Shelf 14" x 22", Black, 6PK
Mfr # BLK/SL22
Zoro # G8872090
original price:
$83.25
6% off
new price: $78.19
/pk 6, $13.03/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLK/SL22
- Zoro # G8872090
- UPC # 841134100866
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Grid,Sloping Shelf,Black,14" x 22",PK6 |
Color | Black |
Description
Grid,Sloping Shelf,Black,14 In. x 22 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 35", 2"NPT (H-2-35-S1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB116RD)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- BEHRENS 3 Gallon Steel Tub, Low Flat (105LFT)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- Econoco General Purpose Metal Shelving