Shop All Shelving & Rack Accessories
Econoco
Grid Sloping Basket 15" x 12", White, 6PK
Mfr # BSK16/W
Zoro # G8872626
product price: $52.89
/pk 6, $8.82/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 5"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK16/W
- Zoro # G8872626
- UPC # 841134101054
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 5" |
Depth | 12" |
Details
Item | Grid Sloping Basket,15" x 12",White,PK6 |
Color | White |
Description
Grid Sloping Basket,15 In. x 12 In.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPE4)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 16 Deep (AMG WS-1636)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- ECONOCO Revolving, Round Rack 36" dia., Chrome (K53)
- ECONOCO Grid 12" Hook, White, 96PK (WTE/H12)
- ECONOCO Semi-Gloss Hook 6", White, 96PK (EWH/H6)
- ECONOCO Twin Wheel Caster, 5/8" Stem, 72PK (TW12)
- ECONOCO 4-Way Glass Connector, Chrome, 200PK (CON/4)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- Econoco Shelving & Rack Accessories