Shop All Shelving & Rack Accessories
Econoco
Grid Sloping Basket 15" x 12", Chrome, 6PK
Mfr # BSK16/EC
Zoro # G8872486
product price: $54.69
/pk 6, $9.12/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK16/EC
- Zoro # G8872486
- UPC # 841134101047
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Sloping Basket,15" x 12",Chrome,PK6 |
Color | Chrome |
Description
Grid Sloping Basket,15 In. x 12 In.,Chrome,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24A-HG)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- ECONOCO Square Dump Bin 48", Chrome (GTC48/C)
- ECONOCO Grid Cap Displayer, Black, 8PK (BLK/CAP)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- LOWELL Isolation Leg Levelers (ISO-LL)
- Econoco Shelving & Rack Accessories