Shop All Shelving & Rack Accessories
Econoco
Grid Sloping Basket 15" x 12", Black, 6PK
Mfr # BSK16/B
Zoro # G8872361
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # BSK16/B
- Zoro # G8872361
- UPC # 841134101030
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Sloping Basket,15" x 12",Black,PK6 |
Color | Black |
Description
Grid Sloping Basket,15 In. x 12 In.,Black,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Stationery Millinery Tree (K26)
- LYON Welded Upright Frame (DD64244)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- ECONOCO Round Tubing 48"L, 17 ga., Chrome, 10PK (RU4)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- KNAPE & VOGT 12PK 346P Shelf Support (346P ANO)
- Econoco Shelving & Rack Accessories