Shop All Shelving & Rack Accessories
Econoco
Grid Sloped Basket 12" x 8", Chrome, 6PK
Mfr # BSK14/EC
Zoro # G8872617
product price: $58.49
/pk 6, $9.75/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 8"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK14/EC
- Zoro # G8872617
- UPC # 841134100996
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 8" |
Depth | 12" |
Details
Item | Grid Sloped Basket,12" x 8",Chrome,PK6 |
Color | Chrome |
Description
Grid Sloped Basket,12 In. x 8 In.,Chrome,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (31168BLU)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- ECONOCO Boutique Nesting Table, Large (BQNTL)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- ZORO SELECT Shelf Liner 24"x18", White, 4PK (5GRE0)
- Econoco Shelving & Rack Accessories