Shop All Shelving & Rack Accessories
Econoco
Grid Sloped Basket 12" x 8", Black, 6PK
Mfr # BSK14/B
Zoro # G8872501
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # BSK14/B
- Zoro # G8872501
- UPC # 841134100989
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Sloped Basket,12" x 8",Black,PK6 |
Color | Black |
Description
Grid Sloped Basket,12 In. x 8 In.,Black,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- ZORO SELECT Plunger Door Holder, Stn Brnz, Solid Brass (33J803)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 18 in L, Black (QUS260BR)
- ECONOCO Slatwall Hook 10", Satin Nickel, 96PK (BQSWH10SN)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- ECONOCO Straight Arm Satin Chrome, 16 ga., 24PK (RDW/12-SC)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- Econoco Shelving & Rack Accessories