Shop All General Purpose Metal Shelving
Econoco
Grid Slant Shelf 15" x 24", Chrome, 4PK
Mfr # BLKS/91
Zoro # G8872197
product price: $78.39
/pk 4, $19.60/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLKS/91
- Zoro # G8872197
- UPC # 841134100880
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Grid Slant Shelf,15" x 24",Chrome,PK4 |
Color | Chrome |
Description
Grid Slant Shelf,15 In. x 24 In.,Chrome,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300RED)
- QUANTUM STORAGE SYSTEMS 48" Wall Mount Bin Rail (QRU-1W)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- Econoco General Purpose Metal Shelving