Shop All Shelving & Rack Accessories
Econoco
Grid Sign Holder 7" x 11", Chrome, 12PK
Mfr # GWMC711
Zoro # G8874839
product price: $68.39
/pk 12, $5.70/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GWMC711
- Zoro # G8874839
- UPC # 818703003675
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Sign Holder,7" x 11",Chrome,PK12 |
Color | Chrome |
Description
Grid Sign Holder,7 In. x 11 In.,Chrome,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-210BL)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 34-1/2 in W x 30 in D x 53 in H, Gray (1W907)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- ECONOCO Grid Deep Basket 12x12", Epoxy Chrome, 6PK (BSK15/EC)
- ECONOCO Linea Collection Freestanding Merchandis (LNWU2)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- ECONOCO Extendable Straight Arm 15"L, 24PK (RWA/9)
- ECONOCO Spiral Costumer (K29)
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- Econoco Shelving & Rack Accessories