Shop All Shelf Brackets
Econoco
Grid Shelf Bracket 12", White, 48PK
Mfr # WTE/12KB
Zoro # G8880947
product price: $86.99
/pk 48, $1.81/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WTE/12KB
- Zoro # G8880947
- UPC # 841134110094
- Country of Origin China
- Category Shelf Brackets
Details
Color | White |
Item | Grid Shelf Bracket,12",White,PK48 |
Description
Grid Shelf Bracket,12 In.,White,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- Econoco Shelf Brackets