Shop All Shelf Brackets
Econoco
Grid Shelf Bracket 12", Black, 48PK
Mfr # BLK/12KB
Zoro # G8871941
product price: $103.99
/pk 48, $2.17/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLK/12KB
- Zoro # G8871941
- UPC # 818703006898
- Country of Origin China
- Category Shelf Brackets
Details
Item | Grid Shelf Bracket,12",Black,PK48 |
Color | Black |
Description
Grid Shelf Bracket,12 In.,Black,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- ECONOCO Mini Ladder Shelf Bracket 12", 24PK (SML11/MAB)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Add-On Stubby Bracket Chrome, 100PK (BS/10)
- ECONOCO Bracket, Chrome, 6"L, 3/32"Thick, 25PK (GA6)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- Econoco Shelf Brackets