Shop All General Purpose Metal Shelving
Econoco
Grid Shelf 24" x 15", Black, 4PK
Mfr # BLKS/93
Zoro # G8872160
product price: $72.49
/pk 4, $18.12/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLKS/93
- Zoro # G8872160
- UPC # 818703006966
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Grid Shelf,Black,24" x 15",PK4 |
Color | Black |
Description
Grid Shelf,Black,24 In. x 15 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- SUPERIOR ELECTRIC Plastic 18 Compartments Electronic Components Storage Box Case (Large) (PB-40)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- Econoco General Purpose Metal Shelving