Shop All General Purpose Metal Shelving
Econoco
Grid Shelf 14" x 24", Black, 6PK
Mfr # BLK/2314
Zoro # G8871908
product price: $54.15
/pk 6, $9.03/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLK/2314
- Zoro # G8871908
- UPC # 818703006904
- Country of Origin China
- Category General Purpose Metal Shelving
Details
Item | Grid Shelf,Black,14" x 24",PK6 |
Color | Black |
Description
Grid Shelf,Black,14 In. x 24 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- ACHLA DESIGNS Wrought Iron Arc Bracket (TSH05)
- FLAMBEAU Compartment Box with 4 to 40 compartments, Plastic, 3 in H x 18 1/2 in W (6745BA)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREENBLANK)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- Econoco General Purpose Metal Shelving