Shop All Shelving & Rack Accessories
Econoco
Grid Narrow Basket 12" x 6", Black, 6PK
Mfr # BSK17/B
Zoro # G8872641
product price: $42.59
/pk 6, $7.10/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK17/B
- Zoro # G8872641
- UPC # 818703007017
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Narrow Basket,12" x 6",Black,PK6 |
Color | Black |
Description
Grid Narrow Basket,12 In. x 6 In.,Black,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUE)
- IRONWERKS DESIGNS Black Malleable Iron Decorative Shelf Bracket (Hardware Only), 2PK (XV-P4U8-9AIB)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ECONOCO Square Dump Bin 48", White (GTC48/W)
- ECONOCO Pipeline Double Handrail Ballet Bar (PSBBLLADJ)
- ECONOCO Straight Arm Chrome, 14"L, Add-On, 24PK (RLT/14)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- Econoco Shelving & Rack Accessories