Shop All Shelving & Rack Accessories
Econoco
Grid Front Basket, 12" x 12", White, 6PK
Mfr # BSK14/W
Zoro # G8872635
product price: $59.45
/pk 6, $9.91/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK14/W
- Zoro # G8872635
- UPC # 841134101009
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Front Basket,12" x 12",White,PK6 |
Color | White |
Description
Grid Front Basket,12 In. x 12 In.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (QSB102GN)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- ECONOCO Handbag Rack, Chrome (K16)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- ECONOCO Revolving, Round Rack 36" dia., Chrome (K53)
- HONEY-CAN-DO Sleeve Replacement 4Pair (SHF-01133)
- Econoco Shelving & Rack Accessories