Shop All Shelving & Rack Accessories
Econoco
Grid Deep Basket 12"x 12", Black, 6PK
Mfr # BSK15/B
Zoro # G8872370
product price: $78.25
/pk 6, $13.04/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BSK15/B
- Zoro # G8872370
- UPC # 841134101016
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Width | 12" |
Length | 12" |
Details
Item | Grid Deep Basket,12"x 12",Black,PK6 |
Color | Black |
Description
Grid Deep Basket,12 In.x 12 In.,Black,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30234 BLUE)
- TENNSCO Left to Right Shelf Support (LRA-72)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 15S, PK6 (3355-6)
- ECONOCO Boutique Nesting Table, Small (BQNTS)
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- ECONOCO Grid 3-Way Base, Chrome (GW/3TB)
- ECONOCO Pipeline 24 In. W Hangrail for Outrigg, PK2, PK 2 (PSORHB24)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- ECONOCO Single Hangrail Rolling Rack (K43)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 24"L x 10"H (BSK1824C)
- Econoco Shelving & Rack Accessories