Shop All Shelving & Rack Accessories
Econoco
Grid Cubby Panel 14" x 14", Black, 48PK
Mfr # GS14/B
Zoro # G8874391
product price: $144.99
/pk 48, $3.02/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14"
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GS14/B
- Zoro # G8874391
- UPC # 841134103669
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 14" |
Width | 14" |
Details
Item | Grid Cubby Panel,14" x 14",Black,PK48 |
Color | Black |
Description
Grid Cubby Panel,14 In. x 14 In.,Black,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- ECONOCO 4-Way Rack Hi-Capacity, Chrome (K80)
- ECONOCO Linea Collection Freestanding Merchandis (LNWU2)
- ECONOCO Grid Basket 24" x 15", Black, 4PK (BLKS/92)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- ECONOCO Rack Rectangular Tubing 1-Arm, 2-Way, Black (K91/MAB)
- GREAT DAY Great Day UVUR10MF Rear Utility Rack - Multi fit (UVUR10MF)
- Econoco Shelving & Rack Accessories