Shop All Shelving & Rack Accessories
Econoco
Grid Basket 24" x 15", Black, 4PK
Mfr # BLKS/92
Zoro # G8872179
product price: $97.89
/pk 4, $24.47/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLKS/92
- Zoro # G8872179
- UPC # 841134100897
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid Basket,Black,24" x 15",PK4 |
Color | Black |
Description
Grid Basket,Black,24 In. x 15 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085268)
- POLAR-TECH Paint Can, 1 Quart, Round (HAZ1025)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- ECONOCO Round Tubing 48"L, 17 ga., Chrome, 10PK (RU4)
- ECONOCO Twin Wheel Caster, 5/8" Stem, 72PK (TW12)
- ECONOCO Pipeline Double Handrail Ballet Bar (PSBBLLADJ)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- Econoco Shelving & Rack Accessories