Shop All Shelving & Rack Accessories
Econoco
Grid 8" Hook, Chrome, 96PK
Mfr # WTE/H8
Zoro # G8881516
product price: $55.55
/pk 96, $0.58/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WTE/H8
- Zoro # G8881516
- UPC # 841134110223
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid,8" Hook,Chrome,PK96 |
Color | Chrome |
Description
Grid,8 In. Hook,Chrome,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- ECONOCO Boutique Nesting Table, Small (BQNTS)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- ECONOCO Round Tubing 72" L, 1-1/4" W, 10PK (RY6)
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- Econoco Shelving & Rack Accessories