Shop All Shelving & Rack Accessories
Econoco
Grid 4", Hook, Chrome, 96PK
Mfr # GW/H4
Zoro # G8874708
product price: $54.75
/pk 96, $0.57/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GW/H4
- Zoro # G8874708
- UPC # 818703007765
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid,4",Hook,Chrome,PK96 |
Color | Chrome |
Description
Grid,4 In.,Hook,Chrome,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Dividers 120-95 For Compartment Boxes - Fits Box 119-95, Price for pack of 9 (120-95)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 7 in H, Clear (QUS240CL)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- ECONOCO Grid 7-Ball, Waterfall, Chrome, 24PK (GW/7B)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- ECONOCO Hook Waterfall 16"L, Semi-Gloss, Black, 24PK (EBL/R5)
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- ECONOCO Straight Arm Satin Chrome, 12"L, 24PK (RR/12-SC)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 20 in. W Almond Non-Adhesive Shelf Liner (05F-C6F54-06)
- Econoco Shelving & Rack Accessories