Shop All Shelving & Rack Accessories
Econoco
Grid 4", Chrome Hook, 96PK
Mfr # BLK/H4
Zoro # G8872145
product price: $46.59
/pk 96, $0.49/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLK/H4
- Zoro # G8872145
- UPC # 818703006935
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Grid,4",Chrome Hook,PK96 |
Color | Chrome |
Description
Grid,4 In.,Chrome Hook,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (QUS239RD)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- ECONOCO Rectangular Tubing, Face-Out, 24PK (AF12/B)
- ECONOCO Round Tubing 72"L, Silver, 17 ga., 10PK (RX6)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- ECONOCO Z-Rack Orange Base, Square Tubing (RZK8RNG)
- KNAPE & VOGT Knape & Vogt 256SWH White Pilaster Support Bulk; Pack of 100 (29274009007)
- Econoco Shelving & Rack Accessories