Shop All Shelving & Rack Accessories
Econoco
Grid 3", FaceOut, with Disk End, Black, 24PK
Mfr # GW/FRBL
Zoro # G8874577
product price: $44.19
/pk 24, $1.84/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GW/FRBL
- Zoro # G8874577
- UPC # 841134103836
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 3" |
Details
Item | Grid,3",FaceOut,with Disk End,Black,PK24 |
Color | Black |
Description
Grid,3 In.,FaceOut,with Disk End,Black,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White (THO30N)
- SIMPSON STRONG-TIE Galvanized Silver Steel Panel Sheathing Clip For 1/2 (PSCL 15/32)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- ECONOCO Boutique Nesting Table, Large (BQNTL)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- ECONOCO Black Round Rack 42" dia. (KR57/MAB)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- ECONOCO Lingerie Tower w/Rectangular Arms (K36)
- ECONOCO Square Dump Bin 48", White (GTC48/W)
- LOWELL Steel Panel wflange 1U (SEP-1)
- Econoco Shelving & Rack Accessories