Shop All Shelving & Rack Accessories
Econoco
Grid 3", FaceOut, Disk End, Chrome, 24PK
Mfr # GW/FRC
Zoro # G8874461
product price: $50.29
/pk 24, $2.10/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GW/FRC
- Zoro # G8874461
- UPC # 841134103843
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 3" |
Details
Item | Grid,3",FaceOut,Disk End,Chrome,PK24 |
Color | Chrome |
Description
Grid,3 In.,FaceOut,Disk End,Chrome,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- UNGER INDUSTRIAL Unger Industrial 3539509 Hang Up - 5 Brackets (3539509)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- ECONOCO 4-Way Rack Alta Cross Merchandising (T502SC-H)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- ECONOCO Collapsible Rolling Rack (RCS/2)
- ECONOCO Single Slotted Standard 120"H, Black, 5PK (SSRI-11B10)
- ECONOCO Tempered Round Glass, PK10 (CBTR12)
- CON-TACT BRAND Specialty Coverings 6 ft. L X 18 in. W Black Chalkboard Self-Adhesive Shelf Liner (06F-C9052-06)
- Econoco Shelving & Rack Accessories