Shop All Shelf Brackets
Econoco
Grid 14", Shelf Bracket, Chrome, 48PK
Mfr # GW/14KB
Zoro # G8874540
product price: $120.99
/pk 48, $2.52/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GW/14KB
- Zoro # G8874540
- UPC # 841134103775
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 14" |
Details
Color | Chrome |
Item | Grid,14",Shelf Bracket,Chrome,PK48 |
Description
Grid,14 In.,Shelf Bracket,Chrome,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Adjustable Shelving Bracket 14"D, 3/32"W, 3"H, 25PK (GC14)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Add-On Stubby Bracket Chrome, 100PK (BS/10)
- ECONOCO Bracket, 1"L, 16 ga., Satin Chrome, 25PK (CR1-SC)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- Econoco Shelf Brackets