Shop All Shelf Brackets
Econoco
Grid 12", Shelf Bracket, Chrome, 48PK
Mfr # GW/12KB
Zoro # G8874568
product price: $118.99
/pk 48, $2.48/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Glass
- Length 12"
- Includes Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GW/12KB
- Zoro # G8874568
- UPC # 818703007727
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 12" |
Details
Item | Grid,12",Shelf Bracket,Chrome,PK48 |
Color | Chrome |
Material | Glass |
Includes | Lip |
Description
Grid,12 In.,Shelf Bracket,Chrome,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Small Compartment box, 12 opening, for small part storage (211-95)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- SENTRY SAFE 4.71 cu ft, 217 lbs, Electronic Keypad Lock (EF4738E)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- NATIONAL HARDWARE White Steel Shelf/Rod Bracket 32 Ga. 12-7/16 in. L (S822-094)
- Econoco Shelf Brackets