Shop All Shelving & Rack Accessories
Econoco
Grid 12", Rectangular Tubing Face Out, Chrome, 24PK
Mfr # BLK/R3
Zoro # G8872075
product price: $66.15
/pk 24, $2.76/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLK/R3
- Zoro # G8872075
- UPC # 841134100859
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 12" |
Details
Item | Grid,12",Rect Tubing Face Out,Chrm,PK24 |
Color | Chrome |
Description
Grid,12 In.,Rect Tubing Face Out,Chrm,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- HALLOWELL Sfty View Plus Locker, 36"X12"X66", 5 Tier (USVP3226-5PT)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- ECONOCO Round Tubing 144" L, 1-1/4" W, 5PK (RY12)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- ECONOCO Pipeline Tower Table (PSTTSET)
- ECONOCO Shelf Support 48"L, Smooth, Silver, 12PK (DSP48)
- ECONOCO Cube Waterfall 18"L Chrome, 16ga, 24PK (RH/7B)
- KITTRICH CORP. 18X9 Blk Adhes Liner (03-451-12)
- Econoco Shelving & Rack Accessories