Shop All Shelving & Rack Accessories
Econoco
Grid 12" Hook, White, 96PK
Mfr # WTE/H12
Zoro # G8880877
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # WTE/H12
- Zoro # G8880877
- UPC # 841134110193
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 12" |
Details
Item | Grid,12" Hook,White,PK96 |
Color | White |
Description
Grid,12 In. Hook,White,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut Sa M6 (13092)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Blue, 7 3/8 in L (QUS220BL)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRIB8)
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- ECONOCO Grid 3", FaceOut, Disk End, Chrome, 24PK (GW/FRC)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- ECONOCO Grid 8", Black Hook, 96PK (BLK/H8)
- ZORO SELECT Shelf Liner 60"x24", White, 4PK (5GRE8)
- Econoco Shelving & Rack Accessories