Shop All Shelving & Rack Accessories
Econoco
Grid 10", Chrome Hook, 96PK
Mfr # BLK/H10
Zoro # G8871978
product price: $56.39
/pk 96, $0.59/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BLK/H10
- Zoro # G8871978
- UPC # 841134100798
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 10" |
Details
Item | Grid,10",Chrome Hook,PK96 |
Color | Chrome |
Description
Grid,10 In.,Chrome Hook,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Bucket Hanging Sieve (85300)
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 3/4 in H x 12 1/4 in D (014-95)
- ECONOCO Slatwall Hook 10", Satin Nickel, 96PK (BQSWH10SN)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- Econoco Shelving & Rack Accessories