Shop All Display Cases
Econoco
Glass Shelf, 10" x 48", PK5
Mfr # SHGL1048
Zoro # G8879580
product price: $98.69
/pk 5, $19.74/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Glass Shelf,10" x 48",PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SHGL1048
- Zoro # G8879580
- UPC # 841134107704
- Country of Origin China
- Category Display Cases
Details
Item | Glass Shelf,10" x 48",PK5 |
Product Type | Glass Shelf,10" x 48",PK5 |
Description
Glass Shelf,10" x 48",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170REDBLANK)
- AKRO-MILS AkroBins Plastic Strg Bins, Clear, PK6 (08212SCLAR)
- FEDERAL SIGNAL Lamp, Wedge (K8107185A)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO Spring Clamp for Square Tubing, 1", PK100 (SC8)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- Econoco Display Cases