Shop All Retail Floor Shelving Units
Econoco
Glass Open Back Cubbies, 46 in
Mfr # CB441016MP
Zoro # G3364254
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Bins 16
- Material Glass
- Bin Width 10 in
- Color Clear
- Bin Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CB441016MP
- Zoro # G3364254
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Bin Width | 10 in |
Bin Depth | 16 in |
Bin Height | 10 in |
Caster Dia. | (2) 4 in, (2) 5 in |
Overall Depth | 16 in |
Overall Width | 60 in |
Overall Height | 46 in |
Details
Item | Open Back Cubbies |
Total Number of Bins | 16 |
Material | Glass |
Color | Clear |
No. of Shelves | 1 |
Base Type | Maple Base |
Load Capacity | 150 lb |
Description
Black 3 x 4 Wire Cubby Unit Kit w/14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- 80/20 Drop In T-Stud M8X30 (13173)
- AMPCO SAFETY TOOLS Drum Bung/Plug Wrench, Offset, 12 In. L (W-56)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- CRAWFORDS Crawford Sliding 8Tool Organizer 36" 36360 (7001811)
- Econoco Retail Floor Shelving Units