Shop All Retail Floor Shelving Units
Econoco
Glass 46 in H x 60 in
Mfr # CB441016WBMP
Zoro # G3364193
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Bins 16
- Material Glass
- Bin Width 10 in
- Color Clear
- Bin Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CB441016WBMP
- Zoro # G3364193
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Bin Width | 10 in |
Bin Depth | 16 in |
Bin Height | 10 in |
Caster Dia. | (2) 4 in, (2) 5 in |
Overall Depth | 16 in |
Overall Height | 46 in |
Overall Width | 60 in |
Details
Item | Closed Back Cubbies |
Total Number of Bins | 16 |
Material | Glass |
Color | Clear |
No. of Shelves | 1 |
Base Type | Maple Base |
Load Capacity | 150 lb |
Description
Black 4 x 4 Wire Cubby Unit Kit w/10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Louvered Panel, For IF-2436-5PYTL (IF-LP-36)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Blue (SSB483BL)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- ECONOCO Linea 22''Wx28''H Floor Standing Sign Holder (LNSH28)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- Econoco Retail Floor Shelving Units