Shop All Retail Floor Shelving Units
Econoco
Folding Glass Tower, 18"D x 18"W x 37"H, Silver
Mfr # FLT37CGLS
Zoro # G2448881
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Depth 18"
- Height 37"
- Material Steel and Glass
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # FLT37CGLS
- Zoro # G2448881
- UPC # 841134102976
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Width | 18" |
Depth | 18" |
Height | 37" |
Overall Height | 37 in |
Overall Length | 18 in |
Overall Width | 18 in |
Length | 18" |
Overall Depth | 18 in |
Details
Item | Glass Folding Tower |
Material | Steel and Glass |
Number of Shelves | 3 |
Color | Silver |
Finish | Chrome |
Load Capacity | 50 lb |
Includes | (3) Tempered Glass Shelves |
Retail Display Type | Cubbie |
Shape | Square |
Shelf Adjustment Increments | 1 in |
Frame Finish | Chrome |
Frame Color | Silver |
Frame Material | Steel |
Shelf Material | Tempered Glass |
Adjustability | Yes |
Description
Glass Folding Tower, Silver, Chrome, Steel, Load Capacity 50 lb, Square, Number of Shelves 3, Overall Depth 18 in, Overall Height 37 in, Overall Width 18 in, Shelf Material Tempered Glass, Shelf Adjustment Increments 1 in, Adjustability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Horizontal 1" Quick Clamp 10 S (5360)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- ECONOCO Linea 7''x11'' Landscape Sign Holder W/One 4'' Swedged Stem, Pack Of 4 (LNSH711)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/White (K411/W)
- CON-TACT BRAND Contact Paper 3Yd Lt Oak (09F-C9T33-12)
- Econoco Retail Floor Shelving Units