Shop All Retail Floor Shelving Units
Econoco
Folding Glass Tower, 18"D x 18"W x 37"H, Silver
Mfr # FLT37BCGLS
Zoro # G2448890
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Depth 18"
- Height 37"
- Material Steel and Glass
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # FLT37BCGLS
- Zoro # G2448890
- UPC # 841134102969
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Width | 18" |
Depth | 18" |
Height | 37" |
Overall Height | 37 in |
Overall Width | 18 in |
Length | 18" |
Overall Length | 18 in |
Overall Depth | 18 in |
Details
Item | Glass Folding Tower |
Material | Steel and Glass |
Number of Shelves | 3 |
Color | Silver |
Finish | Brushed Chrome |
Retail Display Type | Cubbie |
Load Capacity | 50 lb |
Includes | (3) Tempered Glass Shelves |
Shelf Adjustment Increments | 1 in |
Adjustability | Yes |
Shape | Square |
Frame Material | Steel |
Frame Finish | Brushed Chrome |
Shelf Material | Tempered Glass |
Frame Color | Silver |
Description
Glass Folding Tower, Silver, Brushed Chrome, Steel, Load Capacity 50 lb, Square, Number of Shelves 3, Overall Depth 18 in, Overall Height 37 in, Overall Width 18 in, Shelf Material Tempered Glass, Shelf Adjustment Increments 1 in, Adjustability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Locking Lid Support (4CRL6)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome (2KNZ7)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black (K411/B)
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- ECONOCO Pipeline Gloss White Outgigger Wall Unit (PSORWH)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/White (K411/W)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- Econoco Retail Floor Shelving Units