Shop All Shelving & Rack Accessories
Econoco
Faceout 6", Chrome, 24PK
Mfr # RH/6
Zoro # G3853048
product price: $73.59
/pk 24, $3.07/ea
Sold in multiples of 4 for $294.36
$294.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Length 6"
- Load Capacity 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RH/6
- Zoro # G3853048
- UPC # 841134107094
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 6 in |
Overall Height | 1 1/2 in |
Overall Width | 1/4 in |
Length | 6" |
Overall WxDxH | 1/4 in x 6 in x 1 1/2 in |
Details
Item | Faceout |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Load Capacity | 35 lb |
Includes | 16 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Finish | Chrome |
Shelving Type | Add-On |
Shelf Adjustment Type | Fixed |
Stop Type | End Tab |
For Tube Shape | Rectangular |
Description
Faceout, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 6 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB806YL)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240BLUE)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- ECONOCO Rack Rectangular Tubing Slant Arm, 4-Way, Chrome (K14)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- ECONOCO Wood Base for Glass Cubbies, Blk, 60 in. L (WD6016-BK)
- ECONOCO Square Tubing, Chrome, 96"L, PK5 (SQ8)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- Econoco Shelving & Rack Accessories