Shop All Shelving & Rack Accessories
Econoco
Faceout 12", Satin Chrome, 24PK
Mfr # RH/12-SC
Zoro # G3853075
product price: $103.99
/pk 24, $4.33/ea
Sold in multiples of 3 for $311.97
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Height 1 1/2 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RH/12-SC
- Zoro # G3853075
- UPC # 818703008830
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 12" |
Overall WxDxH | 1/2 in x 12 in x 1 1/2 in |
Details
Item | Faceout |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Load Capacity | 35 lb |
Used with Display Type | Hangrail Tubing Accessory |
Includes | 16 ga. |
Shelving Type | Add-On |
Finish | Satin Chrome |
Stop Type | End Tab |
Shelf Adjustment Type | Fixed |
For Tube Shape | Rectangular |
Description
Faceout, Steel, Satin Chrome, Silver, Load Capacity 35 lb, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 L-Hex Wrench 5/32" Ball End (6100)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6 (RZE/12)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- ECONOCO Aluminum Wall Channel 8"L, 2PK (WAC8/W)
- ECONOCO 5-Hook Waterfall Grid, White, 24PK (WTE/5H)
- ECONOCO Hook Waterfall 16"L, Semi-Gloss, Black, 24PK (EBL/R5)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- Econoco Shelving & Rack Accessories