Shop All Shelving & Rack Accessories
Econoco
Extendable Straight Arm 15"L, 24PK
Mfr # RWA/9
Zoro # G3851727
product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 17 ga
- Material Steel
- Overall Depth 15 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RWA/9
- Zoro # G3851727
- UPC # 841134107445
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 15 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 15" |
Overall WxDxH | 1/2 in x 15 in x 1 1/2 in |
Details
Item | Extendable Straight Arm |
Color | Silver |
Gauge | 17 ga |
Material | Steel |
Load Capacity | 35 lb |
Shelving Type | Add-On |
Finish | Chrome |
Used with Display Type | Hangrail Tubing Accessory |
For Display Type | Slatwall |
Stop Type | End Tab |
Shelf Adjustment Type | Adjustable |
Description
Extendable Straight Arm, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 15 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, Shelf Adjustment Type Adjustable, Stop Type End Tab, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- ECONOCO Rectangular Tubing, Face-Out, 24PK (AF12/B)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- ECONOCO Caster Kit, 2 Way Slatwall Merchandiser (WDCAS2H24)
- ECONOCO Wood Base for Glass Cubbies, Blk, 52in. L (WD5214-BK)
- ECONOCO U-Shaped Rectangular Hangrail, 10PK (SW/R81)
- DEWALT Drawer Kit for Storage Rack DXST4500 (DXST4500DK)
- Econoco Shelving & Rack Accessories