Shop All Shelving & Rack Accessories
Econoco
End Cap, Satin Chrome, Silver, 100PK
Mfr # EC4-SC
Zoro # G3950339
product price: $86.49
/pk 100, $0.86/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 2 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EC4-SC
- Zoro # G3950339
- UPC # 818703007338
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 1 in |
Overall Width | 1/4 in |
Overall WxDxH | 1/4 in x 2 in x 1 in |
Details
Item | End Cap |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing |
Used with Display Type | Hangrail Tubing Accessory |
Finish | Satin Chrome |
Shelving Type | Add-On |
Shelf Adjustment Type | Fixed |
For Tube Shape | Rectangular |
Description
End Cap, Steel, Satin Chrome, Silver, Overall Depth 2 in, Overall Height 1 in, Overall Width 1/4 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating (EF3428E)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Ladder System 48" L, Handrail, 2PK (ARL48/B)
- ECONOCO Medium Display Table, frame Only (T505FRSC)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- ECONOCO Height Extension 6", 100PK (TA/6)
- ECONOCO Pipeline Adjustable Ballet Rack with 2 Cross Bars (PSBBCB2ADJ)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- Econoco Shelving & Rack Accessories