Shop All General Purpose Metal Shelving
Econoco
Duron Shelf, 13" x 24", White, PK4
Mfr # DA224W
Zoro # G8872906
product price: $50.29
/pk 4, $12.57/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open Bottom
- Color White
- Width 24"
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # DA224W
- Zoro # G8872906
- UPC # 818703003637
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Width | 24" |
Depth | 13" |
Details
Item | Duron Shelf,13" x 24",White,PK4 |
Shelving Style | Open Bottom |
Color | White |
Description
Duron Shelf,13 In. x 24 In.,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- Econoco General Purpose Metal Shelving