Shop All Shelving & Rack Accessories
Econoco
Dressing Room Hook, Chrome, Silver, 100PK
Mfr # FR3
Zoro # G3852637
product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 3 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # FR3
- Zoro # G3852637
- UPC # 818703007567
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Item | Dressing Room Hook |
Color | Silver |
Gauge | 16 |
Material | Steel |
Load Capacity | 5 lb |
Finish | Chrome |
Shelving Type | Add-On |
Used with Display Type | Wall Mounted |
Description
Dressing Room Hook, Overall Depth 3 in, Overall Height 1/2 in, Overall Width 1/2 in, 5 lb Load Capacity, Steel, Silver, Chrome, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (QUS250CL)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- ECONOCO Twin Wheel Caster, Black, 5/8" Stem, 72PK (TWB58)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- Econoco Shelving & Rack Accessories