Shop All Shelving & Rack Accessories
Econoco
Double Slotted Standard 96"H, Silver, 10PK
Mfr # SS22/96
Zoro # G3853160
product price: $135.99
/pk 10, $13.60/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$135.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS22/96
- Zoro # G3853160
- UPC # 818703009226
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 96 in |
Overall Width | 1 1/4 in |
Width | 1-1/4" |
Height | 96" |
Length | 96" |
Slot Length | 1/2 in |
Overall HxWxD | 96 in x 1 1/4 in x 1/2 in |
Details
Item | Double Slotted Standard |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Finish | Zinc-Plated |
Used with Display Type | Surface Mount Slotted Standards |
Shelving Type | Add-On |
Load Capacity | 250 lb |
Thickness | 3/32" |
Slot Spacing | 1 in |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
Whole Unit Load Capacity | 250 lb |
Duty Rating | Heavy Duty |
Product Type | Slotted Standard |
Description
Double Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 1 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Tools Dslt-770 Scissor Lift Table 770 Lb. C (140778)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED701BL)
- SEVILLE CLASSICS Steel Wire Shelf, 4 Tier, 4 Casters (WEB674)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 12 Deep (AMG WS-1224)
- ECONOCO Double Slotted Standard 72"H, Silver, 10PK (SS22/72)
- ECONOCO Square Dump Bin 48", Chrome (GTC48/C)
- ECONOCO Grid 6", Chrome Hook, 96PK (BLK/H6)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- ECONOCO Boutique Nesting Table, Small (BQNTS)
- ECONOCO Add-On Socket, Chrome, Silver, 100PK (RC9)
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- Econoco Shelving & Rack Accessories